Walk Through Access Doors

Walk Through Access Doors

Walk Through Access Doors Provide Convenient Walk Through Access To Duct Work Interiors And Air Handling Units.

Heavy duty, double panel 20 gauge galvanized steel door along with a continuous hinge and compression handles provide low leakage in low to medium pressure systems and plenums. Frame is 1-15/16"W x 1-1/2"D and made of extruded aluminum with mitered corners. Continuous steel piano hinge opens door 180 degrees. Door panel is filled with 2" thick fiberglass insulation. 1/8" thick x 1/2"W closed cell neoprene gasketing between door and frame. Includes dual acting compression handles are operable from both sides.


DOOR W"
  • DOOR W"
DOOR H"
  • DOOR H"
FRAME W"
  • FRAME W"
FRAME H"
  • FRAME H"
NUMBER OF LATCHES
  • NUMBER OF LATCHES
COMPARE NOMINAL OVERALL
DOOR W" DOOR H" FRAME W" FRAME H" NUMBER OF LATCHES IMAGE MODEL QTY Price


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.186.112, 70.132.59.70:26