S. Parker Hardware Grade 2 IC Deadbolts

S. Parker Hardware Grade 2 IC Deadbolts

S. Parker Hardware Grade 2 IC Deadbolts Are Used For A-Label Or Lesser Doors When Used In Conjunction With A Rated Primary Latching Device.

Deadbolts are made using heavy duty housing with exterior outer slip housing to prevent wrenching. Actual deadbolt is made from all solid 1” steel for additional strength. Interchangeable core accepts all small format 6 or 7 pin cores. Each deadbolt includes security strike, finish strike and dust box for steel or wood frames. Made for doors ranging from 1-3/8” to 1-3/4” thick. Available in Polished Brass or Stainless Steel. UL® and CUL compliant. Deadbolts are sold in case quantities of 20.


COMPARE FITS DOOR
SERIES KEY QTY. THICKNESS INCHES BACKSET INCHES COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.158.24:44