High Temperature Soft Viton Tubing

High Temperature Soft Viton Tubing

High Temperature Soft Viton Tubing Supports Chemical Transfer For Extreme Temperature Conditions Such As Automotive, Electrical, Commercial, and Other Applications.

The durable viton construction is designed to support various substances including oils, fuels, chemicals, and more. The soft design has improved flexibility over regular PTFE tubing materials. Black color finish. Dimensions vary per model.


ID"
  • ID"
OD"
  • OD"
WALL THICKNESS"
  • WALL THICKNESS"
LENGTH FEET
  • LENGTH FEET
COMPARE
MATERIAL ID" OD" WALL THICKNESS" LENGTH FEET DUROMETER HARDNESS RATING FLEXIBILITY TEMPERATURE RANGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.243.51:24