Dumawall Interlocking Wall Tiles

Dumawall Interlocking Wall Tiles

Dumawall Interlocking Wall Tiles Provide a Convenient and Aesthetically Pleasing Wall Surface Solution For Applications Including Residential, Hospitality, Educational, and more.

These interlocking wall tiles feature a rigid core technology designed to improve room d├ęcor while ensuring scratch and UV-resistance for surface protection. The interlocking edges and tube adhesive allow the tiles to install easily and eliminate the need for required tools or grout. Units are 100% waterproof making them ideal for moist conditions such as kitchens and bathrooms. Strong vinyl construction ensures years of reliable service. Available color options are Dusky Shale, Frost Nickel, Graphite Tempest, Ocean Fog, Rain Cloud, Smoked Steel, Steel Wool, Wind Gust, Windswept Sand, and Wintry Mix. Package quantity is 8. Dimensions are 25-3/5"L x 25-3/5"W x 14-3/4"H.


COMPARE
BRAND W" H" L" COLOR CONSTUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

100.26.182.28, 34.195.252.40:24