Baldor-Reliance DC General Purpose Totally Enclosed Motors

Baldor-Reliance DC General Purpose Totally Enclosed Motors

Baldor-Reliance DC General Purpose Totally Enclosed Motors Are Used For Conveyors, Pumps Material Handling Equipment And Other Commercial Or Industrial Tool or Machinery Powering Applications.

Baldor DC General Purpose Totally Enclosed Motors are solidly manufactured for long lasting durability and dependability. Enclosed units are used for use in environments susceptible to dirt, dust or other outside elements. Wide selection of .02 to 5 horsepower 1725, 1750, 1800, 2500 and 3450 RPM totally enclosed non ventilated (TENV) motors available for various frame sizes and 90V, 115V, 180V, 500V and 230/380/460V voltages.


HP
  • HP
FRAME
  • FRAME
RPM
  • RPM
VOLTAGE
  • VOLTAGE
BALDOR CATALOG NO.
  • BALDOR CATALOG NO.
COMPARE PRICE EACH
HP ENCLOSURE FRAME RPM VOLTAGE BALDOR CATALOG NO. IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.7.173:26