Automotive Duty U Frame

Automotive Duty U Frame

Automotive Duty U Frame Motors Are Designed For Applications That Require Continuous Duty And Meet The Mechanical And Electrical Requirements Of Various Automotive Brands.

Automotive Duty U Frame Motors are made of heavy duty cast iron for long lasting durability. Features a totally-enclosed design to prevent water and debris from damaging motor for added safety and protection. Rigid mounting for greater strength and stability. Regreaseable double shield ball bearings for ease of use. Epoxy paint finish for increased reliability. Three phase. Colors are Black, Gray or White. Maximum voltage is 460. RPM and horsepower vary per model. Package quantity is 1.


* FREE Shipping on these items

HP
  • HP
RPM
  • RPM
COMPARE PRICE EACH
HP RPM PHASE VOLTS IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

3.82.52.91, 70.132.32.72:22