Acudor Roof Hatches

Acudor Roof Hatches

Roof Hatches Provide Convenient, Economical Access To The Roof Of A Building.

Hatch covers feature 1" cellulose insulation with cover liner. Continuous EPDM weather and draft seal gasket is attached to inside of cover. Cover offers a 40 lb./ sq. ft. capacity. Curb features 1" fiberboard roof insulation at exterior. 12"H curb has a wide bottom flange and pre-drilled mounting holes. Gas spring operators allow easy cover operation. Inside pull handle allows easy control when closing. Self-latching zinc-plated T-handle with stainless steel inside lock and lever assembly. Choose between prime coated Galvanized Steel or Aluminum. Optional Safety Ladder Extension is a permanently installed ladder extension that provides the safety of being able to get a firm grip while climbing in or out of a roof hatch. Telescoping Safety Post attaches securely to wall mounted ladders enabling an individual to enter or exit a floor hatch or roof hatch in an upright and balanced position. Telescoping Safety Post mounts to the top two ladder rungs, telescopes up and down, and locks in an upright position. Easily retracts to its original position.


DOOR W"
  • DOOR W"
DOOR H"
  • DOOR H"
FRAME W"
  • FRAME W"
FRAME H"
  • FRAME H"
WIDTH"
  • WIDTH"
HEIGHT"
  • HEIGHT"
CONSTRUCTION
  • CONSTRUCTION
COMPARE NOMINAL OVERALL OPENING
DOOR W" DOOR H" FRAME W" FRAME H" WIDTH" HEIGHT" DEPTH" NUMBER OF LATCHES CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.170.159:105