Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiegmann NEMA 4/4X Steel Boxes

Wiegmann NEMA 4/4X Steel Boxes

Hubbell-Wiegmann N412161206C Enclosure, Wall-Mount, NEMA 4/12, Hinge Cover With Quarter Turn Latch

Enclosure, NEMA 4/12, Hinge Cover With Quarter Turn Latch, Size: 16"L x 12"W x 6"H, Material/Finish: Steel/Gray Powder Coat, accepts back panel NP1612C


CONSTRUCTION
  • CONSTRUCTION
COLOR
  • COLOR
TYPE
  • TYPE
LENGTH "
  • LENGTH "
HEIGHT "
  • HEIGHT "

Showing 15 of 16 items Show All Items

MFG PART # CONSTRUCTION COLOR TYPE MOUNTING STYLE LENGTH " WIDTH " HEIGHT "

Showing 15 of 16 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.150.98:25