Weatherproof Single-Gang Device Covers

Weatherproof Single-Gang Device Covers

Weatherproof Single-Gang Device Covers Provide Maximum Weatherproof Protection.

Weatherproof Single-Gang Device Covers are made with die cast construction and powder coat finish to provide long lasting durability and scratch resistance. Self-closing lid assures weatherproof protection when receptacle is not in use. Padlockable to provide additional security. Mount alignments are Vertical or Horizontal. May be mounted to box or device. Width dimensions range from 2-3/4" - 5.61". Heights range from 2-3/4" - 6.12". Depths range form 2/3" - 3.25". Available colors are White, Gray or Bronze. Installation hardware, gasket, and multi-lingual instructions included.


W"
  • W"
H"
  • H"
D"
  • D"
MOUNT ALIGNMENT
  • MOUNT ALIGNMENT
PART#
  • PART#

Showing 15 of 42 items Show All Items

COMPARE DIMENSIONS
BRAND W" H" D" PKG. QTY COLOR MOUNT ALIGNMENT PART# IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 42 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.163.105:104