Two-Gang Boxes

Two-Gang Boxes

Two-Gang Boxes Allow Outlet Versatility For Applications Including Residential, Commercial, Industrial And More.

Two-gang boxes are made of die cast aluminum for long lasting durability and dependability. Boxes include eight mounting options with detachable lugs and reinforced connector outlets for installation ease and versatility. Hubs accept all threaded fittings and conduit and include two closure plugs for unused outlets. Includes powder coat finish for weather protection and corrosion resistance. Features installation hardware, gasket, and multilingual instructions for easy assembly. Type is Weatherproof Electrical Boxes. Package quantities are 9 and 12. Available color finish is Gray. Meets NEMA requirements. Dimensions are 4-1/2"W x 4-1/2"H x 2-1/4"D.

Showing 15 of 15 items Show All Items

COMPARE DIMENSIONS
W" H" D" PART# IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 15 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.85.167:62