Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GE GEL79043 Fluorescent Tube,18 Watts Bulb

Rollover image to zoom in

Click image to enlarge

GE GEL79043 Fluorescent Tube,18 Watts Bulb

Item #: WBB1135434

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.20

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
GE GEL79043 Fluorescent Tube,18 Watts

Quality from the worldwide industry leader. Brightness: 825 lm; Voltage: 120 V; Power: 18 W.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed