Heavy Duty Combination Cabinets With Drawers

Heavy Duty Combination Cabinets With Drawers

Heavy Duty Combination Cabinets With Drawers Provide Convenient Storage For A Variety Of Supplies, Including Clothing, Wardrobe, Tools And More.

Heavy Duty Combination Cabinets With Drawers are made using all welded steel with 12 gauge sides and a 14 gauge bottom for strength that lasts. 16 gauge steel, fixed height shelves offer 400 lb. shelf capacity. Channel reinforced doors have a keyed locking handle for security. Combination cabinets feature a full width top shelf and a left compartment with coat rod for hanging clothes. Right compartment includes 3 fixed height shelves and 3 drawers with recessed handles. Drawers open smooth using full extension ball bearing slides and offer 250 lb. capacity each. Each drawer measures 17-1/2"W x 7"H. Includes 6"H steel legs.


COMPARE SHELVES DRAWERS
W" D" H" FIXED CAPACITY LBS QTY CAPACITY LBS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.208.105:101