Global™ Modular Drawer Cabinets

Global™ Modular Drawer Cabinets

Global™ Modular Drawer Cabinets Provide Customizable Storage For A Wide Variety Of Work Environments.

Global Modular Drawer Cabinet is made of all-welded steel for long lasting durability. Heavy-duty construction has drawers that hold up to 200 lbs. and lock with differently-keyed central cylinder lock (keys included). Built-in drawer locking system prevents accidental tipping. Drawers open easily on side mounted tracks. Roller glides allow full-access drawer extension. Full width handles provide better grip and a flush, catch-free front. Label with plastic cover allows easy labeling of contents. Drawers accept optional Divider and Partition Kits to create multiple compartments for customized storage. Finish is Blue. Stationary units measure 30”W x 27”D x 29-1/2”H or 36”W x 24”D x 57”H. Mobile units measure 30”W x 27”D x 36-7/10”H and include drawer mats.

Stationary Cabinet without Glides or Casters should be anchored to the floor (floor mounting hardware not included).Cabinets are stand-alone units; do not stack any additional units on top of cabinet.

Customizable accessories include:
Drawer Divider Kit
Drawer Mat Kits
High Adjusting Swivel Glides
Reinforced Forkliftable Base
Top Tray with Vinyl Mat
Push Handle and Wheel Kit


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DRAWER
TYPE W" D" H" DRAWER QTY QTY (HT") CAPACITY LBS COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.183.183:66