Jamco Extra Heavy Duty Ventilated Storage Cabinets - 1800 LB. Shelf Capacity

Jamco Extra Heavy Duty Ventilated Storage Cabinets - 1800 LB. Shelf Capacity

Jamco Extra Heavy Duty Ventilated Storage Cabinets Provide Easy Content Visibility And Ventilation.

These clear view cabinets have an all-welded 14 gauge steel construction with 13 gauge expanded mesh door windows. Cabinets feature a secure 3-point locking system with a chrome padlockable lever handle for added strength and security. Doors open 180° for full access. The four 14 gauge shelves with 2” lips and welded corners have a 1800 lb. capacity per shelf. Shelves adjust at 2 ½” increments. These storage units also have 5” high legs with bolt holes to secure to floor. Legs permit easy transport on a forklift truck. Powder coat finish. Shipped assembled.


W"
  • W"
COLOR FINISH
  • COLOR FINISH
COMPARE OVERALL DIMENSIONS
W" D" H" ADJ. SHELVES SHELF CAPACITY COLOR FINISH BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.166.196:23