Siemens Q215 Circuit Breaker 15A 2P 120/240V 10K QP

Siemens Q215 Circuit Breaker 15A 2P 120/240V 10K QP

Item #: WBB590753

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $95.00 Save up to 85%
Price: $ 14.50
Product Information
Customer Review
Product Q&A
Siemens Breaker 15A 2P 120/240V 10K QP

Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system, there are potentially dangerous conditions that do not involve overcurrent.

This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.

Product Specifications

    • AMPS15
    • VOLTAGE240
    • MANUFACTURERS PART NUMBERQ215
    • AIC AT 120/240 VOLTS10K
    • POLES2
    • BREAKER FRAME TYPEQP
    • BRANDSiemens

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed