Raintight EMT Compression Connectors & Couplings

Raintight EMT Compression Connectors & Couplings

EMT Raintight Compression Fittings Are Used For Use In Wet Locations When Connecting EMT Conduits And Enclosures.

All-steel compression connectors and couplings feature zinc electroplate finish. Ensures mechanical protection for raceways. Fittings may be installed straight out of the carton without any special tools. Connectors are supplied with a factory installed knockout seal, eliminating the need for a separate gasket. Available in 2-1/2” to 4” trade sizes. Compliant with UL Raintight test requirements.


FITTING TYPE
  • FITTING TYPE
INSULATION
  • INSULATION
TRADE SIZE INCHES
  • TRADE SIZE INCHES
PART NUMBER
  • PART NUMBER
PKG. QTY.
  • PKG. QTY.
COMPARE MANUFACTURERS
FITTING TYPE INSULATION TRADE SIZE INCHES PART NUMBER PKG. QTY. IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.15.6, 70.132.60.72:29