Low Pressure Controls

Low Pressure Controls

Low Pressure Controls Open Or Close Electrical Circuits From A Change In Operating Air Pressure.

Low Pressure Controls are used to control pumps or small air compressors in pneumatic systems. Beacon Low Pressure Switches are small and lightweight for direct mounting, with excellent set point repeatability and stability. 1/4" female SAE connection. Low pressure switches feature a snap-acting hermetically-sealed sensor made using stainless steel. Choose from several PSI options. Low Pressure Controls are equipped with a universal mounting bracket and barbed fitting, with the snap-acting switch in a protective enclosure. Visible calibrated adjustable range scale ensures ease of operation. Low pressure controls are available with several types of pressure connectors.


COMPARE
DESCRIPTION PRESSURE CONNECTOR PSIG (KPA) RANGE IMAGE MODEL QTY PRICD


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

52.91.221.160, 70.132.60.72:21