Supco Pressure Switches

Supco Pressure Switches

Supco Pressure Switches Are Used As Replacements And For Use In Fan Cycling And Other Pressure Applications.

Supco Pressure Switches are commercial grade to provide long lasting durability. Replaces hundreds of small footprint air switches. Includes springs and orifice restrictors and hardware kit. Variety of types available.Tolerances are 5, 5 PSI, 10, 15 PSI and 15. Package quantity is 1. Open and Closed PSIs vary per type.


COMPARE PSI MANUFACTURERS
OPEN CLOSED TOLERANCE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

52.91.221.160, 70.132.60.72:27