LED Wet Location Combo Exit/Emergency Units

LED Wet Location Combo Exit/Emergency Units

Emergi-Lite NEMA 4X Combination Unit - Self Powered Single Face 12V 24W-Ad

This NEMA 4x Combination Unit is designed specifically for high abuse areas, wet locations, and cold weather (-20C°) (-4F°) applications. It is ideally suited for schools, parking garages, public areas, transit platforms and security areas/prisons. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.


COMPARE
BRAND MFG PART # NO. OF FACES LIGHT COLOR TEMPERATURE RANGE AVG. LIFE HOURS BATTERY INCLUDED IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.125.25:24