Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nuvo 60/3249, 1 Light-Ceiling-Mount, Frosted White, Brushed Nickel, 6"W X 7.25"H

Rollover image to zoom in

Click image to enlarge

Nuvo 60/3249, 1 Light-Ceiling-Mount, Frosted White, Brushed Nickel, 6"W X 7.25"H

Item #: WBB1298995

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.99
Product Information
Customer Review
Product Q&A
Satco 60/3249, 1 Light-Ceiling-Mount, Frosted White, Brushed Nickel, 6"W X 7.25"H

Finish Bronze Style Par Holder Security Lights(2) 150w PAR 38 Medium Shade. Cast Aluminum Extension 9.5" .

Product Specifications

    • BRANDSatco
    • MANUFACTURER PART NUMBER60/3249
    • STYLEUtility
    • SERIESNuvo
    • APPLICATIONCeiling
    • HEIGHT INCHES7.25
    • LAMP TYPEIncandescent
    • CLASSIFICATIONDamp
    • SHADE COLORFrosted White
    • MAXIMUM LAMP WATTAGE60W
    • ENERGY SAVERN
    • ENERGY STARN
    • COLOR FINISHBrushed Nickel
    • LIGHT QUANTITY1
    • SHADE MATERIALGlass
    • WIDTH INCHES6
    • LAMP BASEMedium
    • BULB TYPEA19
    • BULB INCLUDEDN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!