Lithonia LED Wafer Downlight

Lithonia LED Wafer Downlight

Lithonia LED Wafer Downlight Provides Lighting for Commercial Spaces, Offices. Healthcare Areas and more.

Lithonia LED Wafer Downlight is an ultra-thin recessed downlight with a narrow remote driver box for applications with shallow ceiling plenum. The Wafer LED is a comprehensive recessed downlight so pot light housing is not necessary. The Wafer LED allows quick and simple installations with as little as 2 inch plenum clearance. The LED wafer downlight and remote driver are approved for wet locations, so they can be used for both indoor and outdoor residential, hospitality, commercial and multifamily applications. Narrow design and remote driver box allow the wafer LED to be installed in confined, hard to reach spaces such as closets, bathrooms, hallways, stairwells and outside soffits and other areas that would be challenging with tracking pot light housing. Available styles include 3", 4" and 6" wafer-thin LED Downlight. Voltage is 120. Lumens are 550, 675, and 1020. Color temperature is 3000. Wattages vary.


COMPARE
BRAND MANUFACTURER PART # LUMENS COLOR TEMPERATURE WATTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.73.22:26