Explosion Proof Light Fixtures With Emergency Ballast Backup

Explosion Proof Light Fixtures With Emergency Ballast Backup

Explosion Proof Light Fixtures With Emergency Ballast Backup Are Safe For Use In Manufacturing Or Industrial Environments Where Paint Residues, Fumes And Dust Are Present.

Explosion Proof Light Fixtures With Emergency Ballast include bright LED T8 bulbs with average life hours of 24,000 or 50,000 to improve lighting efficiency and reduce operating costs. Emergency battery backup ensures light stays on during power outages. Copper free aluminum housing is lightweight and spark resistant for safe use in hazardous areas. Lumens range 5300 to 14,000. Mount styles are Pendant or Surface. Explosion proof lights include 2 or 4 bulbs. U.S./Canada U.L. approved Class 1 Division 1 and Class 1 Division 2 for hazardous locations. Dimensions vary per model.


COMPARE
BRAND MFG PART # LENGTH " WIDTH " HEIGHT " AVG. LIFE HOURS LUMENS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.219.248:44