Semi Flush Mount Lights
Price
Related Products
Satco 60/4153 Surrey-3 Light Ceiling-Flush Dome, Frosted, Brushed Nickel, 15.5"W X 7.75"H The Decker collection is a well thought -out assembly of finely crafted "machined" style parts. Decker's double glass Shade. design creates a unique glow which adds depth and mood to this family. Decker's industrial style is perfectly suited to work well with many design elements used today. Available in Sudbury Bronze with Clear and Cream glass Shades or Brushed Nickel with Clear and Frosted glass Shades.
Satco 60/4088 Bento-2 Light Ceiling-Flush Fixt., Satin White, Polished Chrome, 13"W X 6.25"H Soho is a contemporary collection that offers understated elegance. Finished in Polished Chrome with Satin White glassware and accented with thin airplane cable white, Soho delivers just the right message without overpowering its environment.
Satco 60/2859 Odeon-2 Light Ceiling-Flush Dome, Satin White, Brushed Nickel, 13.125"W X 4.875"H Teller's design is timeless and elegant. With just the right amount of detail and accents, the Teller collection finds itself comfortable in numerous decors. Offered in Aged Pewter and highly Polished Chrome with beautifully embossed Frosted Etched glass Shades.
Ballerina - 2 Light - 18" - Vanity - w/ Alabaster Glass Bell Shades This Two Light 18" Vanity fixture is beautifully finished in Polished Brass and accented by Alabaster glass. This fixture uses (2) 100W A19 max./Medium base bulbs.
Satco 60/5141 Patton-3 Light Ceiling-Flush Fixt., Frosted, Prairie Bronze, 15.75"W X 7.75"H The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.