General Purpose Split Phase Fan & Blower Motors

General Purpose Split Phase Fan & Blower Motors

Capacitor Start General Purpose Motors Are Used For Compressors, Pumps, Conveyors And More.

Capacitor Start General Purpose Motors feature a high start torque for effective operation. Open drip-proof build makes this motor used for continuous duty applications. Rigid base provides stability and motor direction is reversible. Motors operate at 1725 RPM. 40° ambient temperature. 60Hz. Choose from 1 HP, 1-1/2 HP, 2 HP or 3 HP.


COMPARE PRICE EACH
BRAND MFG. PART # HP VOLTAGE RPM FRAME SIZE ENCLOSURE MOUNTING IMAGE ITEM QTY 1-3 4+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.16.135:68