Nylon Tubing for Air

Nylon Tubing for Air

Nylon Tubing for Air Supports Air Lines For Automotive, Commercial, and Industrial Applications.

The hard nylon construction is durable and impact resistant for harsh working conditions. The flexible design grants you full work area access. Operating pressure is 300 psi. Black color finish. Dimensions vary per model.


ID"
  • ID"
OD"
  • OD"
WALL THICKNESS"
  • WALL THICKNESS"
LENGTH FEET
  • LENGTH FEET
BEND RADIUS
  • BEND RADIUS
COMPARE
MATERIAL ID" OD" WALL THICKNESS" LENGTH FEET DUROMETER OPERATING PRESSURE BEND RADIUS HARDNESS RATING FLEXIBILITY TEMPERATURE RANGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.40.41:24