Makita® DML805, 18V LXT® Lithium-Ion Cordless/Corded 20 L.E.D. Flood Light, Light Only

Rollover image to zoom in

Click image to enlarge

Makita® DML805, 18V LXT® Lithium-Ion Cordless/Corded 20 L.E.D. Flood Light, Light Only

Item #: WBB2196697

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $176.00 Save up to 36%
Price: $ 111.95
Product Information
Customer Review
Product Q&A
Makita® DML805, 18V LXT® Lithium-Ion Cordless/Corded 20 L.E.D. Flood Light, Light Only

The 18V LXT® Lithium-Ion Cordless/Corded L.E.D. Floodlight (DML805) offers the convenience of cordless or corded operation, and provides bright and even lighting for large work spaces without the high heat of halogens. At full brightness it provides 750 lumens of light, and 450 lumens on low mode. The fast-charging 18V LXT Lithium-Ion 4.0Ah battery (sold separately) delivers 10.5 hours of continuous illumination on a single charge. It also features Extreme Protection Technology (XPT™) for improved dust and water resistance. It is fully compatible with Makita 18V Lithium-Ion batteries.

It’s part of Makita’s expanding 18V Lithium-Ion series, the world’s largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Features:
  • 2-mode operation: delivers 750 lumens on High mode or 450 lumens on Low mode
  • Up to 8.5 hours of continuous illumination with a 5.0Ah 18V LXT® battery on High mode (battery and charger not included)
  • Up to 17 hours of continuous illumination with a 5.0Ah 18V LXT® battery on Low mode (battery and charger not included)
  • Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance for operation in harsh conditions (only with DC power)
  • L.E.D. lights effectively illuminate work area without the high heat of halogens
  • Adjusting knobs enable the user to direct the flood light to desired angle
  • Battery or corded operation; compatible with 18V LXT® batteries (battery not included)
  • Back up power is provided by an 18V LXT® battery and keeps the flood light on if AC power is lost (charged battery must be installed)
  • AC cord is easily stored and wrapped around mounting stand base
  • Integrated handle can be used as a hanging hook for user convenience
  • Light will flash to alert user when battery charge is low (battery not included)
  • Compact design at only 8-3/8" long
  • Weighs only 5.7 lbs. with battery (battery not included)
  • Flood light can be mounted on optional tripod light stand individually or with two flood lights (tripod light stand not included)
  • Flood light can be mounted on optional pipe clamp light stand (pipe clamp light stand not included)
  • 3-year warranty on flood light
  • Battery and charger sold separately
  • Only use genuine Makita batteries and chargers


Product Specifications

    • BRANDMakita®
    • LUMENS750
    • VOLTAGE18V
    • LENGTH INCHES8-3/8
    • MANUFACTURERS PART NUMBERDML805
    • WIDTH INCHES10-1/4
    • HEIGHT INCHES12-7/8
    • COLOR TEMPERATURE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!