Gleason Reel® Industrial Duty Cord Reels

Gleason Reel® Industrial Duty Cord Reels

Gleason Reel® Cord Reels Are Used For A Wide Variety Of Industrial Applications.

Cord reels can be mounted to wall, ceiling or under work bench. These open spool cord reels are available with fluorescent or incandescent lamp, single or dual outlet. Also available with Bare Cord End. Reels include adjustable cord stop and ratchet lock to keep cord in place. Feature type SJOW-A/SJO cords. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty steel frame for strength. Durable baked polyester finish. Fully gasketed steel slip-ring housing. Lamps include on/off power control switch.


MFG. PART #
  • MFG. PART #
AMPS
  • AMPS
CORD LENGTH (ft)
  • CORD LENGTH (ft)
GAUGE
  • GAUGE
ACCESSORY
  • ACCESSORY

Showing 15 of 31 items Show All Items

COMPARE DIMENSIONS
BRAND MFG. PART # AMPS CORD INCLUDED CORD LENGTH (ft) GAUGE ACCESSORY W" D" H" IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 31 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

3.91.79.74, 70.132.33.74:29