Packard® Potential Relays

Packard® Potential Relays

Packard® Potential Relays Are Used For Use With Start Capacitor Motors.

Potential relays feature continuous duty and Class B insulation. Available with continuous coil voltage ranging from 170 up to 495. Operating temperature range for all relays are 40°F to 130°F. All relays feature Inrush VA of 10 and Nom. VA of 5.


COMPARE PICK UP DROP OUT COIL DATA
PART NUMBER VOLTAGE MIN MAX MAX MA NOM. VA INRUSH VA IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

52.91.185.49, 70.132.33.74:35