Supco Time Delays

Supco Time Delays

Supco Time Delay - 19 to 250 VAC Only

  • Three styles available: Delay on Make, Delay on Break & By - Pass
  • Fixed or adjustable delay ranges
  • Initiate timer in 70 milliseconds
  • Broad input voltage range (Pilot Circuit)
  • 19 to 250 VAC, 50/60 Hz
  • Maximum load 1.0 amp, 10 amp inrush
  • Varying models work with or without anticipator type thermostats
  • Terminal or wire connections available
  • Operating Temperature Range 0°F to 160° F (-18°C to 71°C)
  • Compact Size 2" x 2" x .075" (5.08 x 5.08 x 1.9 cm)
  • Non positional single hole mounting
  • All parameters are subject to change as per special requirements
  • By - pass a control or device during start up
  • Helps to reduce power surges in multiple compressor applications


COMPARE MMANUFACTURERS
DESCRIPTION PART # PKG. QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

3.80.55.37, 54.182.239.84:36