Attic Breeze Solar Attic Fans

Attic Breeze Solar Attic Fans

Attic Breeze GEN2 Solar Attic Fans Provide Ventilation Control for Residential or Industrial Applications.

Attic Breeze GEN2 Solar Attic Fans are made for variety of roof applications such as good sun exposure throughout the day or northern facing roofs or shaded roof areas where more sun exposure is needed to accommodate every need. Engineered with Attic Breeze UltraFlo® technology and second generation performance upgrades which deliver up to 2100 CFM of airflow in full sun exposure on certain models. Equipped with our proprietary monocrystalline solar panels and 20, 30, 40 or 60 watt units based on model can be installed on several different material such as high-profile tile, Spanish tile, metal roof applications, composite shingles, cedar shake, flat concrete tiles, and low-profile. Also available the Breeze Mate® Solar Ventilation System which provides full control over fan operation, temperature and humidity set points and more. Available mount types are Curb, Gable, Self-Flashing and Wall. Square foot coverage range from 1825 to 3375. Available colors include Black, Brown, Gray, Terra Cotta, White and Mil Finish. Dimensions and Specs vary per model.


Customers Who Viewed This Also Viewed

COLOR
  • COLOR
SQ FT
  • SQ FT
WATTS
  • WATTS
MOUNT TYPE
  • MOUNT TYPE
SOLAR PANEL
  • SOLAR PANEL
COMPARE COVERAGE DIMENSIONS FAN MOUNT TYPE MANUFACTURERS
COLOR SQ FT L" W" H" WATTS MOUNT TYPE SOLAR PANEL PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.91.58:66