Acme Electric AE Series Transformers

Acme Electric AE Series Transformers

AE Series - 750 VA, 120 X 240 Primary Volts -- 24 Secondary Volts

Features

  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
  • Integrally molded terminal blocks with isolation barriers to prevent arc over, terminal blocks allow full access for ring terminals for easy installation and solid termination
  • Heavy gauge steel mounting feet
  • Available factory or field installed fuse blocks provide integral fusing on the primary or primary and secondary
  • Dual labeling for easy product identification when equipped with a fuse block
  • 55° C Temperature rise
  • 105° C Insulation Class
  • 120 x 240 Primary Volts; 24 Secondary Volts; 1° 50/60 Hz


PRIMARY
  • PRIMARY
SECONDARY
  • SECONDARY
VA RATING
  • VA RATING

Showing 15 of 46 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE VOLTS
SERIES PRIMARY SECONDARY PHASES HERTZ VA RATING IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 46 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.216.155:105