Industrial Transformers
Voltage
Made In The USA
Certifications
Length
Mounting Location
Width
Height
Price
RIB® Transformer TR100VA004, 100VA, 120/240/277/480-24V, Dual Hub, Foot Mount, Circuit Breaker
Primary Voltage
600 V
Phase
Single
Secondary Voltage
120/240 V
Hertz
60 Hz
RIB® Transformer TR150VA001, 150VA, 120-24V, Single Hub, Foot Mount, Circuit Breaker
RIB® Transformer TR75VA004, 75VA, 120/208/240/480-24V, 1 Hub, Side Opening, Circuit Breaker
RIB® Transformer TR100VA002-20, 100VA, 120-24V, Dual Hub, Foot Mount, Circuit Breaker
RIB® Transformer TR150VA008, 150VA, 480/277/240/208-120V, Dual Hub, Foot Mount, Circuit Breaker