Bryant® Metallic Single Receptacle Wall Plates

Bryant® Metallic Single Receptacle Wall Plates

Bryant® Receptacle Plates Feature Large Diameter Openings Used For Use With Various Outlets.

Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. Brass Plates are coated to inhibit oxidation. Stainless Steel Plates are made of type 302/304 stainless steel for use in industrial and commercial applications that are exposed to highly corrosive environments. UL listed. CSA certified.


COMPARE DIMENSIONS
MFG. PART # HOLE I.D." W" H" GANGS CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.102.236:103