Carol Super Vu-Tron Supreme SJOOW/SOOW Cord

Carol Super Vu-Tron Supreme SJOOW/SOOW Cord

Carol Super Vu-Tron Supreme SJOOW/SOOW Cord Are Used For Use In Cold Temperatures.

Carol Super Vu-Tron Supreme portable cords have premium EPDM rubber jackets for long lasting durability. Temp ranges from -50°C to 105° C. Superior resistance to Oil, moisture and abrasion provide flexibility in cold temperatures. Tinned copper conductors. Tru Mark sequential foot markings. UL Subject 62, CSA C22.2-49 MSHA, ROHS Compliant. OSHA acceptable, JC580. Available gauges are 10, 12, 14, 16 and 18 Amp capacities are 10, 13, 15 ,18, 20, 25 and 30


GAUGE
  • GAUGE
CONDUCTORS
  • CONDUCTORS
AMP CAPACITY
  • AMP CAPACITY
COMPARE
BRAND MFG. PART # GAUGE CONDUCTORS COLOR LENGTH (FT) AMP CAPACITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

54.226.175.101, 54.182.230.77:35