Low Voltage Thermostat Control Wire

Low Voltage Thermostat Control Wire

Low Voltage Thermostat Wire Is Used For Thermostat Control Applications.

Low voltage cables offer 150V operation and rated for -20° to 60°C range. Sunlight resistant for outdoor use. Made using 18 and 20 gauge copper conductors with 6 mil polypropylene insulation and a brown PVC insulation jacket. Class 2, power limited circuit cable. UL listed.


Customers Who Viewed This Also Viewed

COMPARE
WIRE TYPE GAUGE CONDUCTORS LENGTH FT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.42.8:24