Bryant® Economy® Standard Duty Closed Mesh Offset Eye Cable Grips

Bryant® Economy® Standard Duty Closed Mesh Offset Eye Cable Grips

Bryant® Economy® Standard Duty Closed Mesh Cable Grips Offer Permanent Support For Vertical And Horizontal Cables Where The Ends Of Cable Are Available.

For indoor or outdoor use. Endless weave provides uniform gripping power. Strand equalizers position wires for equal loading. Stainless steel grips offer corrosion resistance and reliable durability for harsh environments. Tin coated bronze grips minimize hysteresis heat buildup, maintaining cable integrity for a longer life. Available with Single Offset Eye or Looped Bale. Grips are CSA certified.


COMPARE APPROX. CABLE DIAMETER" MANUFACTURERS
GRIP STYLE BRKNG. STRENGTH LBS. MIN. MAX. MESH TYPE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.87.62:66