Gas Fastening Straight Pins

Gas Fastening Straight Pins

Gas Fastening Straight Pins Are Used For Light-Duty Static Applications Including Construction, Commercial, Residential And More.

Gas fastening straight pins are made of steel for long lasting durability and dependability. Pins are used for attaching drywall track to concrete, block or steel, lath to concrete or block, furring strips to concrete or block and plywood to concrete or block base materials. System allows installation speed, efficiency and consistency. Available applications include Fixture to Concrete or Block, Metal Track to Concrete, Metal Track to Steel and Metal Track to Steel or Concrete. Package quantity is 800. Finish is Zinc. Dimensions vary per model.


COMPARE
BRAND SHANK DIA. LENGTH MIN. EMBED. MATERIAL FINISH APPLICATION PACKAGE QTY COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.122.70:62