Internal Housing Rings

Internal Housing Rings

Internal Housing Rings Are Designed To Absorb Vibrations and Impact For Machinery, Small Appliances, and more.

The tapered design maintains constant pressure against axles, gears, and bearings to prevent machinery slippage. The high thrust load rating provides a shoulder that retains components better than spiral or constant section rings. The rings are roll stacked to prevent tangling for handling ease. The steel construction provides strength and durability. Dimensions and package quantities vary per model.


TYPE
  • TYPE
HOUSING DIA.
  • HOUSING DIA.
MATERIAL
  • MATERIAL
FINISH
  • FINISH

Showing 15 of 28 items Show All Items

COMPARE
BRAND TYPE HOUSING DIA. MATERIAL FINISH PACKAGE QTY COUNTRY OF ORIGIN UNIT OF MEASURE IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 28 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.16.135:103