Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

Flat Head Socket Cap Screws

Flat Head Socket Cap Screws

Flat Head Socket Cap Screws Are Tool Driven Fasteners Designed For Working Applications Including Construction, Industrial, Commercial, and more.

These head socket cap screws go through a hole or nut that is pre-tapped to form a mating thread for that screw. The screws may be used when protrusion of the fastener above the mating surface is unacceptable. Units are made of steel, alloy steel, and stainless steel for strength, durability, and corrosion resistance. Allen/Hex Keys are used to drive the screw. Available finishes include Black Oxide and Stainless Steel. Lengths range from 1/4" to 90mm. Sizes range from #4-40 to M16 x 2.0.