Hex Structural Bolts

Hex Structural Bolts

Hex Structural Bolts Fasten Heavy Beams and Other Vital Construction Materials Together.

Hex Structural Bolts can be driven with standard hex wrenches and are made of steel for long lasting durability. Plain steel used for standard purposes and galvanized steel for corrosion-resistance for industrial, residential and commercial infrastructure purposes. Sizes and lengths vary per model.

  • Sizes range from 1/2-13 to 1-8
  • Lengths range from 1-1/4" to 9"
  • Finishes are hot dip galvanized or plain
  • Tensile strengths are 120000 PSI min and 150000-173000 PSI



Customers Who Viewed This Also Viewed

BRAND
  • BRAND
SIZE
  • SIZE
LENGTH
  • LENGTH
FINISH
  • FINISH
TENSILE STRENGTH
  • TENSILE STRENGTH
COUNTRY OF ORIGIN
  • COUNTRY OF ORIGIN
COMPARE
BRAND SIZE LENGTH MATERIAL FINISH SPECIFICATIONS MET TENSILE STRENGTH PACKAGE QTY COUNTRY OF ORIGIN UNIT OF MEASUREMENT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

35.153.135.60, 34.195.252.241:31