Flexible Metal Squeeze Connectors & Couplings

Flexible Metal Squeeze Connectors & Couplings

Flexible Metal Squeeze Connectors & Couplings Are Used For Dry Locations and Bond Flexible Metal Conduits To A Box Or Enclosure.

All connectors are UL compliant. Straight Squeeze Connectors and 90° Connectors are made with malleable iron and are electro zinc plated for durability and protection against corrosion. Available in trade sizes from 3/8” to 4”. Straight Squeeze Connectors are available with or without insulation. 45° Connectors are made from die cast zinc and are available in 3/8” and 1/2” trade sizes.


TYPE
  • TYPE
TRADE SIZE INCHES
  • TRADE SIZE INCHES
ANGLE DEGREES
  • ANGLE DEGREES
PART NUMBER
  • PART NUMBER
PKG. QTY.
  • PKG. QTY.
COMPARE MANUFACTURERS
TYPE TRADE SIZE INCHES ANGLE DEGREES PART NUMBER PKG. QTY. IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.42.146:66