Take 15% off your entire order!

Offer applied at checkout

Hygenic Design Knobs

Hygenic Design Knobs

Hygienic Design Knobs are Intended for use in Hygiene Areas like Hospitals, Laboratories, Cleanrooms, and more.

Hygienic Design Knobs have a sealed mounting surface that enables fastening without dead spaces. The high quality finish as well as the large corner radii and closed surfaces prevent adherence of dirt and facilitates cleaning. The sealed mounting surface enables fastening without dead spaces. The high quality finish as well as the large corner radii and closed surfaces prevent adherence of dirt and facilitate cleaning. Available types include Tapped or Threaded Stud. Threads are M5, M6, M8, and M10. Available styles are Star, Three Lobe, and Waist. Knob diameters range from 20mm to 50mm. Base diameters range from 14mm to 21mm. Heights range from 24mm to 37mm. Finishes are matte or polished. Knobs are EHEDG and 3-A Sanitary Standard Inc. certified for use in hygienic areas.