3M™ Bumpon Protective Product SJ5306 - Hemisphere - 0.375" W x 0.150" L - Clear - Pkg of 3000

Rollover image to zoom in

Click image to enlarge

3M™ Bumpon Protective Product SJ5306 - Hemisphere - 0.375" W x 0.150" L - Clear - Pkg of 3000

Item #: WBB2257078

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 198.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
3M™ Bumpon Protective Product SJ5306 - Hemisphere - 0.375" W x 0.150" L - Clear - Pkg of 3000

3M™ Bumpon™ Protective Products Molded Shapes - Colored and Clear Series are pressure-sensitive. adhesive-backed polyurethane products. They can be used as feet, stops, spacers, and protectors in many applications. The urethane is a durable, resilient elastomer. The aggressive, high tack, pressure sensitive adhesive is protected with a release liner making application fast and easy.

Features:
All 3M™ Bumpon™ Protective Products feature a urethane composition which exhibits:
  • Excellent skid resistance
  • Long aging resiliency – will not crack or harden
  • Abrasion resistance
  • Resistance to marring and staining
Application Ideas:
Use almost anywhere slamming, scratching, nicking, scuffing, marring, sliding, vibration, or noise could be a problem for your product.
  • Feet on the bottom of small appliances, desk top or handheld electronic devices, electronic cabinetry, telephones, keyboards, foot pedals, scales, clocks, speakers, dispensers, and computers.
  • Stops for cabinet doors, lids, and drawers.
  • Spacers for picture frames to provide alignment; for electronic and automotive applications as an aid in assembly.
  • Protectors to prevent damage in shipping, and keep parts from direct contact with each other.


Documents
Documents

Documents are in PDF format

Product Specifications

    • BUMPER WIDTH0.375"
    • DESCRIPTIONBumpon Protective Product
    • BUMPER HEIGHT0.150"
    • STYLEHemisphere
    • MANUFACTURERS PART NUMBER70070218493
    • BRAND3M™
    • MODELSJ5306
    • APPLICATIONHeadlight Spacer / Surface Protection
    • ADHESIVEA-20
    • HARDNESS75 Shore M
    • UPC00021200675607
    • PACKAGE QUANTITY3000
    • COLORClear
    • BACKING MATERIALPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!