S-Hooks

S-Hooks

S-Hooks can be used for Light Duty Hanging and Connections.

S-Hooks are made of thick stainless steel or carbon steel to provide long lasting durability. "S" shape allows fasteners to provide temporary hanging or connections. Wire thicknesses range from 0.080" - 0.375". Inside diameters range from 0.127" - 1.02". Hook openings range from 0.075" - 1.02". Color finishes are Plain or Zinc Clear.


OVERALL LENGTH
  • OVERALL LENGTH
INSIDE DIA.
  • INSIDE DIA.
HOOK OPENING
  • HOOK OPENING
WIRE THICKNESS
  • WIRE THICKNESS
MATERIAL
  • MATERIAL
FINISH
  • FINISH

Showing 15 of 20 items Show All Items

COMPARE
BRAND OVERALL LENGTH INSIDE DIA. HOOK OPENING WIRE THICKNESS MATERIAL FINISH COUNTRY OF ORIGIN PACKAGE QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 20 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.7.34:26