Heavy Duty Heat Guns

Heavy Duty Heat Guns

Professional Heat Guns And Heat Blowers Provide Quick and Easy Shrink Wrapping and Shrink-film Processing Applications.

Professional Heat Guns and blowers are made for long lasting durability and dependability. Wide selection of types useful for various applications such as paint stripping, shrink tubing or packaging, heating liquids, loosening fittings, softening caulking and surface finishes, thawing pipes and more. Many provide variable heating and controls and are available with various nozzles, displays, heating power and other accessories for general, professional or industrial applications.

  • Power sources are Electric or Propane
  • Air Flow CFMs are 30 and 23-41
  • Temperature minimums are 104 and 390
  • Maximum temperatures are 842 and 1120


MIN
  • MIN
MAX
  • MAX
POWER SOURCE
  • POWER SOURCE
AIR FLOW CFM
  • AIR FLOW CFM
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE TEMPERATURE °F
BRAND TYPE MIN MAX POWER SOURCE AIR FLOW CFM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.123.20:68