Sealer Sales Shrink & Seal Machines

Sealer Sales Shrink & Seal Machines

Sealer Sales Shrink & Seal Machines are used for Shrink Wrap Systems for Packaging and Supplies Applications.

Sealer Sales Shrink & Seal Machines styles are L-Sealer w/Chamber or Combo L-Sealer and Shrink Tunnel styles. New micro knife technology can seal PVC and POF shrink films. the dual magnet hold down allows the operator to easily lower the hooded chamber while the magnets apply the seal pressure. This creates superior seals and eliminates operator fatigue. The magnets hold the chamber closed during the shrink cycle and releases when the shrink cycle is complete.

  • Can be used with PVC or POF Film
  • Operating speeds are 4-6 cases per minute, 6-8 cases per minute, and 10-15 cases per minute
  • Available lengths are 18-1/2 and 22
  • Widths are 12 and 16
  • Heights are 6", 6"-8", and 8"



OPERATING SPEED
  • OPERATING SPEED
LENGTH
  • LENGTH
WIDTH
  • WIDTH
HEIGHT "
  • HEIGHT "
COMPARE SEAL MAX PACKAGE
DESCRIPTION OPERATING SPEED LENGTH WIDTH HEIGHT " USE WITH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.87.166:101