Belleville Disc Springs

Belleville Disc Springs

Belleville Disc Springs Are Widely Used Alone Or In Stacks To Achieve Precise Load And Travel For Manufacturing, Automotive, Industrial Applications And More.

Belleville Disc Springs are made of carbon steel or stainless steel for lasting durability and performance. Disc springs are manufactured with a curved shape to increase deflection and reduce stress. Max overall diameter range 0.187" to 3". Inside diameter range 0.093" to 2". Thickness range 0.0065" to 0.159". Package quantities varies per model.


MAX O.D.
  • MAX O.D.
MIN I.D.
  • MIN I.D.
THICKNESS
  • THICKNESS
OVERALL HEIGHT
  • OVERALL HEIGHT
DEFLECTION AT LOAD
  • DEFLECTION AT LOAD
MATERIAL
  • MATERIAL

Showing 15 of 130 items Show All Items

COMPARE
BRAND MAX O.D. MIN I.D. THICKNESS OVERALL HEIGHT DEFLECTION AT LOAD MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 130 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

3.84.139.101, 34.226.14.105:21