Powermatic Panel Saw

Powermatic Panel Saw

Vertical Panel Saw is used for cutting sheet goods with using limited space. Handles panels up to 5’ tall. Carriage assembly is designed with 8 unique guide roller assemblies allowing it to glide effortlessly along the stainless steel rails. Vertical panel saw features a powerful 3HP worm-drive motor that rotates in the carriage, adding versatility to perform rip cuts. Solid aluminum rollers with outside support bracket assure smooth feeding of stock and perfect 90° cuts every time. Includes horizontal and vertical scales, an adjustable stop and casters for mobility. True counterweight system keeps saw carriage in desired position when loading or unloading panels. Dual 4” dust collection ports and nylon brush surrounding the blade provides superior dust collection from the front and the rear side of the panel.

Horizontal Panel Saws feature a sliding carriage assembly that travels effortlessly on precision ball bearings guided by hardened and ground support rods. Heavy walled extrusions on slider and support beam eliminate distortion and twist. All carriage parts are hard anodized to prevent marring of the work piece. The saw body of heavy steel plate is full seam welded to provide a strong platform and base leveling screws assure an accurate installation. Crosscut tables are box-welded components and cross braces are full seam welded to prevent distortion. 2-position cross cut fence has extension and dual flip stops for quick and accurate work of big jobs. Rip fence features a dual position fence body and has a micro-adjust for precise cuts. Controls are fully enclosed to prevent dust contamination. Blades and riving knives are shrouded under the table and have dust collection and blade brushes to minimize dust. Also includes dual dust collection ports, overarm blade guards with dust collection, full-size miter gauge with fence, extension, stock clamp and flip stop, auxiliary panel supports, rear outfeed extension table, right side extension table.


* FREE Shipping on these items

COMPARE
DESCRIPTION HP PHASE VOLTAGE BLADE DIA." PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.99.70:26