Peerless™ Peer-Lift Galvanized Anchor Shackles

Peerless™ Peer-Lift Galvanized Anchor Shackles

Peerless™ Peer-Lift Galvanized Anchor Shackles are used for Applications where Frequent Pin Removal is needed.

Peerless™ Peer-Lift Galvanized Anchor Shackles are made using alloy steel and feature a hot dip galvanized finish for added durability. Available in Safety Pin and Alloy Screw Pin styles. Shackles come in a variety of sizes and range in capacity from 1000 lbs. up to 70,000 lbs.


TYPE
  • TYPE
SIZE
  • SIZE
PIN DIA."
  • PIN DIA."
A
  • A
B
  • B
C
  • C
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
TYPE SIZE PIN DIA." A B C CAP. LBS. PKG. QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.76.187:21