San Jamar® Condiment Crocks And Pumps

San Jamar® Condiment Crocks And Pumps

This Collection Of San Jamar® Condiment Crocks And Pumps Is Perfect For Holding And Serving Condiments, Dressings, Sauces And More.

Chill-It® Crocks And Lids are made of durable, double walled ABS plastic. Contains a non-toxic gel that when frozen at 0°F for 8 hours, will keep refrigerated foods placed into the pan at or below 40°F for up to 8 hours. Helps safeguard food from time-temperature abuse. Pans offer maximum holding capacity. Dishwasher safe. FrontLine™ Condiment Dispensing Systems provide an upscale condiment dispenser designed with durability, reliability and image in mind. Feature A Soft-Touch™ pump that ensures smooth, effortless dispensing and trouble-free maintenance. NSF® listed. 1 Year Limited Warranty.


TYPE
  • TYPE
COMPARE
TYPE DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

35.171.183.163, 34.195.252.241:30